Skip Content
CLOTH DISC,1.5 IN D,80 GRIT,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC,1.5 IN D,80 GRIT,PK100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z976
  • Mfr. Model # 10Z976
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.5 lbs

Technical Specs

  • Attaching System Type 1
  • Colour Brown
  • Item Locking Sanding Disc
  • Grade Medium
  • Grit 80
  • Max. RPM 30,000
  • Attachment Type Snap-On/Off
  • Disc Dia. 1-1/2"
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list