Skip Content
CLOTH DISC,1.5 IN D,50 GRIT,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC,1.5 IN D,50 GRIT,PK100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11A039
  • Mfr. Model # 11A039
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Brown
  • Attaching System Type 3
  • Item Locking Sanding Disc
  • Grade Coarse
  • Grit 50
  • Max. RPM 30,000
  • Attachment Type Roll-On/Off
  • Disc Dia. 1-1/2"
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list