Skip Content
CLOTH DISC,1.5 IN D,50 GRIT,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC,1.5 IN D,50 GRIT,PK100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11A007
  • Mfr. Model # 11A007
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Brown
  • Attaching System Type 2
  • Item Locking Sanding Disc
  • Grade Coarse
  • Max. RPM 30,000
  • Grit 50
  • Disc Dia. 1-1/2"
  • Attachment Type Turn-On/Off
  • Abrasive Type Coated
  • Backing Weight X
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list