Skip Content
CLOTH DISC,1.5 D,180 GRIT,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC,1.5 D,180 GRIT,PK100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11A060
  • Mfr. Model # 11A060
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.5 lbs

Technical Specs

  • Attaching System Type 3
  • Item Locking Sanding Disc
  • Grade Very Fine
  • Colour Brown
  • Grit 180
  • Max. RPM 30,000
  • Attachment Type Roll-On/Off
  • Disc Dia. 1-1/2"
  • Abrasive Material Aluminum Oxide
  • Backing Weight X
  • Backing Material Cloth
  • Abrasive Type Coated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List