Skip Content
CLOTH CLEANING SPECIALST PRCSN 6CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLOTH CLEANING SPECIALST PRCSN 6CA

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLK192479
  • Mfr. Model # 192479
  • UNSPSC # 47131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.97 lbs

Product Details

Premium 570 is durable, low-linting non-woven, stands up to solvent and heavy-duty industrial applications.Premium Specialist Cloth-Cleaning is one of our strongest wipers, virtually lint-free, non-woven for fast absorption and tear resistance.

Technical Specs

  • Item Specialist Cleaning Top-Pak
  • Colour Blue
  • Ply 1
  • Material Spunlace
  • Sheet Size 13.5 x 16.4
  • Green Certification or Other Recognition S.M.A.R.T. Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List