Skip Content
CLOTH BAG SANITAIRE RED TOP/SIDE LD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CLOTH BAG SANITAIRE RED TOP/SIDE LD

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY3ZJL6
  • Mfr. Model # 3ZJL6
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.68 lbs

Product Details

For use with Sanitaire Commercial Upright, EuroClean Clarke Upright 300 and 400, Nilfisk Advance and Nobles Uprights - SMS Lined. Top load or side Llad, 3/4 zipper cloth bag. 1 per package.

Technical Specs

  • For Use With Sanitaire Commercial Upright, EuroClean Clarke Upright 300 & 400, Nilfisk Advance & Nobles Uprights - SMS Lined
  • Bag Type Cotton/SMS
  • Filter Type Cloth Filter
  • Height 4"
  • Item Bag
  • Material Cloth
  • Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list