CLOTH BAG MINUTEMAN #805054 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOTH BAG MINUTEMAN #805054

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY10E081
  • Mfr. Model # 10E081
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.11 lbs

Product Details

Tough Guy Replacement Bags, cloth bag. For use with Minuteman number 805054.

Technical Specs

  • For Use With Minuteman #805054
  • Filter Type Cloth Filter
  • Bag Type SMS
  • Height 15"
  • Efficiency Everyday Use
  • Includes Filter only
  • Item Bag
  • Material Cloth
  • Length 13.5"
  • Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list