CLOTH BACK UP PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLOTH BACK UP PAD

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43232B
  • Mfr. Model # 43232B
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Disc Backup Pad
  • Density Medium
  • Body Material Rubber
  • Face Mounting Type Quick Change
  • Vacuum Hole Design No Hole
  • Back Mounting Size 1/4"
  • Back Mounting Type Straight Shaft

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list