CLOSURE KNOCKOUT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOSURE KNOCKOUT 3/4IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCI3506
  • Mfr. Model # CI3506
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1343
  • Shipping Weight 0.02 lbs

Product Details

Rigid conduit knockout closure. Trade size 3/4 in.

Technical Specs

  • Material Steel
  • Item Knockout Closure
  • Conduit Trade Size 3/4"
  • Conduit Fitting Type Knockout
  • For Conduit Type Rigid
  • Conduit Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list