Skip Content
CLOSET ROD,LENGTH 72-120 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOSET ROD,LENGTH 72-120 IN.

JOHN STERLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EAD2
  • Mfr. Model # 5EAD2
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.66 lbs

Technical Specs

  • Colour Platinum
  • For Use With -
  • Finish -
  • Includes Screws
  • Item Closet Rod
  • Height (In.) -
  • Length (In.) 72-120
  • Load Capacity (Lb.) -
  • Material Zinc
  • Max. Rod Dia. (In.) 1
  • Package Quantity 1
  • Size (In.) -
  • Stanley Class Number -
  • Hardware -
  • Width (In.) -
  • Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list