Skip Content
CLOSET POLE,LENGTH 72 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOSET POLE,LENGTH 72 IN.

JOHN STERLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EAC8
  • Mfr. Model # 5EAC8
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Colour White
  • Finish Powder Coated
  • Length (In.) 72
  • Item Closet Pole
  • For Use With Mfr. No. RP-0039-WT25
  • Material Steel
  • Max. Rod Dia. (In.) 1-1/4
  • Type Heavy Duty
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list