CLOSER DOOR HD W/COVER ALUM SZ1-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOSER DOOR HD W/COVER ALUM SZ1-5

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STHD4551AL
  • Mfr. Model # D4551AL
  • UNSPSC # 30171514
  • CATALOGUE PAGE # 2239
  • Shipping Weight 8.02 lbs

Product Details

Heavy-duty door closer, silicon aluminum alloy, industrial applications, left hand or right hand, push or pull side mounting, full covers, side mounting sizes 1 - 5.

Technical Specs

  • Finish Silicon Aluminium
  • Item Door Closer
  • Closer Performance Heavy-Duty
  • Max. Door Opening 180 Degrees
  • Hand Orientation Left Hand, Right Hand
  • Hydraulic/Pneumatic Hydraulic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list