CLOSER DOOR H.D. HOLD OPEN ALUM. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOSER DOOR H.D. HOLD OPEN ALUM.

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STHD4550H-AL
  • Mfr. Model # D4550H-AL
  • UNSPSC # 30171514
  • CATALOGUE PAGE # 2239
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty door closer, silicon aluminum alloy, industrial applications, left hand or right hand, push or pull side mounting, hold open arm, full covers, side mounting sizes 2 - 8.

Technical Specs

  • Finish Aluminum
  • Item Door Closer
  • Hand Orientation Left Hand, Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list