CLOSER DOOR COMM.HOLD OPEN ALUM. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOSER DOOR COMM.HOLD OPEN ALUM.

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STHD3550H-AL
  • Mfr. Model # D3550H-AL
  • UNSPSC # 30171514
  • CATALOGUE PAGE # 2239
  • Shipping Weight 7.72 lbs

Product Details

Commercial grade door closer, for light duty applications, silicon aluminum, construction, left hand or right hand, push or pull side mounting, adjustable hold open, full covers size 2 - 6.

Technical Specs

  • Finish Silicon Aluminium
  • Item Door Closer
  • Arm Type Standard Hold Open
  • Closer Performance Heavy-Duty
  • Max. Door Opening 180 Degrees
  • Hand Orientation Left Hand, Right Hand
  • Hydraulic/Pneumatic Hydraulic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list