Skip Content
CLOSED ENDCAP, PBT, FITS 20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOSED ENDCAP, PBT, FITS 20MM

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TPR7
  • Mfr. Model # 5TPR7
  • UNSPSC # 31171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • For Use With GNP20, GSF20 and GSFT20 Series Food Grade Bearings
  • Item Bearing End Cap
  • Material PBT
  • Type Closed
  • Fits Shaft Dia. 20mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list