Skip Content
CLOSE NIPPLE,1/2 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOSE NIPPLE,1/2 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF112D
  • Mfr. Model # LF112D
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Close Nipple
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Body Material Lead-Free Brass
  • Max. Pressure 1200 PSI
  • Pipe Size 1/2"
  • Connection Type MNPT
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Basic Fitting Shape Nipple
  • Basic Fitting Material Metal
  • Pipe Fitting Material Lead Free Brass
  • Specific Fitting Shape Nipple
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List