CLOCKS IN A BOX BUNDLE - LCD DIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOCKS IN A BOX BUNDLE - LCD DIG

PYRAMID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PYMWSCBLCD5
  • Mfr. Model # WSCBLCD5
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 16.0 lbs

Product Details

Captures main time source via Network Time Protocol (NTP) Server or GPS to ensure consistent, reliable time signal. Transmits time signal to clocks using 902MHz-928MHz frequency hopping (up to 250,000 square ft coverage). Choose from analog or LCD digital battery operated, or LED digital clocks.

Technical Specs

  • Case Color Black
  • Item Clocks In A Box Digital Bundle
  • Connector Type Wireless RF
  • Case Material ABS
  • Shape Rectangular
  • Depth 1-1/2"
  • Height 4-1/2"
  • Includes TimeTrax Sync(TM) Wall Mount RF Wireless Transmitter, (5) 6-digit, 3" digit LCD battery operatedred LCD digital wall clocks, Software, User Guide, 10 lithium batteries
  • Features Synchronized Clock Starter System, Clocks Receive Dependable Time Signal From Timetrax Sync(TM) Rf Wireless Transmitter Every 24 Hours, Automatically Adjusts For Daylight Saving Time And Resets For Power Outages, Includes Five Lcd Battery Operated Digital
  • Width 11-1/4"
  • Display Type Digital
  • Mount Wall/Dual Wall/Dual Ceiling
  • Lens Material Polycarbonate
  • Face Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list