Skip Content
CLOCK WALL W/THINK SAFETY FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOCK WALL W/THINK SAFETY FACE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2CHX8
  • Mfr. Model # 2CHX8
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 3.35 lbs

Technical Specs

  • Depth 2"
  • Features Think Safety Background
  • Item Quartz Clock
  • Case Color Black
  • Mount Wall
  • Shape Round
  • Case Material Metal
  • Lens Material Glass
  • Face Dia. 12-5/8"
  • Overall Dia. 14-3/8"
  • Display Type Analog
  • Legend Think Safety
  • Time Adjustment Manual Adjust
  • Face Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list