Skip Content
CLOCK WALL QUARTZ 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOCK WALL QUARTZ 15IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6NN65
  • Mfr. Model # 6NN65
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 2.8 lbs

Product Details

Round wall clock, 15 inch diameter. Round contemporary styling. Glass lens, white face with black finish. Uses one AA battery (not included).

Technical Specs

  • Features Low Profile
  • Item Quartz Clock
  • Case Color Black
  • Depth 1-3/4"
  • Mount Wall
  • Overall Dia. 15"
  • Shape Round
  • Lens Material Glass
  • Face Dia. 13"
  • Case Material Plastic
  • Display Type Analog
  • Time Adjustment Manual Adjust
  • Face Color White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list