CLOCK WALL QUARTZ 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOCK WALL QUARTZ 10IN

DAINOLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DNL24103
  • Mfr. Model # 24103
  • UNSPSC # 54111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Product Details

Round wall clock, 10 inch (25 cm) diameter, white face with black trim. Uses one AA battery (not included).

Technical Specs

  • Depth 1"
  • Item Quartz 10" Diameter Wall Clock
  • Case Color Black
  • Case Material Plastic
  • Overall Dia. 10"
  • Lens Material Plastic
  • Display Type Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list