Skip Content
CLOCK WALL 12IN SHATTER PROOF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOCK WALL 12IN SHATTER PROOF LENS

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LG32
  • Mfr. Model # 5LG32
  • UNSPSC # 54111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Depth 1-4/5"
  • Item Clock
  • Mount Wall
  • Case Color Brown
  • Shape Round
  • Case Material Plastic
  • Face Dia. 12"
  • Lens Material Shatterproof Polystyrene
  • Overall Dia. 12-3/4"
  • Features High Quality Quartz Movement, Modern Slimline Design
  • Includes 3 yr. Limited Warranty and Hanging Hardware
  • Height 12.75"
  • Width 12-3/4"
  • Legend Skilcraft Ability One
  • Display Type Analog
  • Interface Quartz Movement
  • Time Adjustment Manual Adjust
  • Face Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list