CLOCK W/DIGITAL DATE,RND,ANLG,13IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLOCK W/DIGITAL DATE,RND,ANLG,13IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CJA4
  • Mfr. Model # 2CJA4
  • UNSPSC # 54111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.41 lbs

Technical Specs

  • Case Color Black
  • Features LCD Date Readout, Low Profile
  • Item Quartz Clock
  • Includes Digital Date Readout
  • Mount Wall or Surface
  • Shape Round
  • Depth 2"
  • Overall Dia. 13-3/4"
  • Lens Material Glass
  • Case Material Plastic
  • Face Dia. 12-1/8"
  • Display Type Analog
  • Time Adjustment Manual Adjust
  • Face Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list