Skip Content
CLOCK ROUND ANALOG 11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLOCK ROUND ANALOG 11IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CHY8
  • Mfr. Model # 2CHY8
  • UNSPSC # 54111603
  • CATALOGUE PAGE # 2150
  • Shipping Weight 4.38 lbs

Technical Specs

  • Depth 4"
  • Features Double Sided
  • Height 15-1/8"
  • Item Quartz Double Sided Clock
  • Width 12-1/4"
  • Shape Round
  • Mount Ceiling
  • Case Color Rust
  • Lens Material Glass
  • Case Material Metal
  • Overall Dia. 11-5/8"
  • Face Dia. 10"
  • Display Type Analog
  • Face Color White
  • Time Adjustment Manual Adjust

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list