Skip Content
CLOCK,ROUND,24-HR,12IN,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOCK,ROUND,24-HR,12IN,SILVER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CHZ9
  • Mfr. Model # 2CHZ9
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 2.12 lbs

Technical Specs

  • Depth 1-1/2"
  • Item Quartz Clock
  • Includes 78-3/4" Cord with Two-Prong Plug
  • Features Electric, Low Profile
  • Case Color Silver
  • Power Source 110 V
  • Shape Round
  • Mount Wall or Surface
  • Overall Dia. 12"
  • Lens Material Glass
  • Case Material Plastic
  • Face Dia. 11-3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List