CLOCK RND ANLG 13 3/4 IN WALL BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOCK RND ANLG 13 3/4 IN WALL BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CHZ4
  • Mfr. Model # 2CHZ4
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 2.22 lbs

Technical Specs

  • Depth 1-3/4"
  • Features Two Direction Turn Knob, Low Profile
  • Item Quartz Clock
  • Case Color Black
  • Mount Wall
  • Case Material Plastic
  • Shape Round
  • Lens Material Glass
  • Face Dia. 12-1/8"
  • Overall Dia. 13-3/4"
  • Display Type Analog
  • Face Color White
  • Time Adjustment Manual Adjust

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list