CLOCK,RND,ANLG,11 5/8IN,WALL,RUST C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLOCK,RND,ANLG,11 5/8IN,WALL,RUST C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CHY7
  • Mfr. Model # 2CHY7
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 4.38 lbs

Technical Specs

  • Depth 4"
  • Features Double Sided
  • Item Quartz Double Sided Clock
  • Height 12-1/4"
  • Width 15-1/8"
  • Case Color Rust
  • Mount Wall or Surface
  • Case Material Metal
  • Shape Round
  • Face Dia. 10"
  • Overall Dia. 11-5/8"
  • Lens Material Glass
  • Display Type Analog
  • Time Adjustment Manual Adjust
  • Face Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list