Skip Content
CLOCK,RND,ANLG,11 5/8IN,WALL,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOCK,RND,ANLG,11 5/8IN,WALL,BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CHY5
  • Mfr. Model # 2CHY5
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 4.35 lbs

Technical Specs

  • Depth 4"
  • Features Double Sided
  • Height 12-1/4"
  • Item Quartz Double Sided Clock
  • Width 15-1/8"
  • Power Source (2) AA Batteries
  • Mount Wall or Surface
  • Case Color Black
  • Case Material Metal
  • Shape Round
  • Lens Material Glass
  • Face Dia. 10"
  • Overall Dia. 11-5/8"
  • Display Type Analog
  • Movement Type Quartz
  • Time Format 12 Hour
  • Time Adjustment Manual Adjust
  • Face Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list