Skip Content
CLOCK,RND,ANALOG,NO SMOKE,14 3/8IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLOCK,RND,ANALOG,NO SMOKE,14 3/8IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CHY1
  • Mfr. Model # 2CHY1
  • UNSPSC # 54111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs

Technical Specs

  • Depth 2"
  • Features No Smoking Background
  • Item Quartz Clock
  • Case Color Black
  • Power Source (1)AA Battery
  • Mount Wall or Surface
  • Case Material Metal
  • Shape Round
  • Lens Material Glass
  • Face Dia. 12-5/8"
  • Overall Dia. 14-3/8"
  • Display Type Analog
  • Legend No Smoking
  • Movement Type Quartz
  • Time Adjustment Manual Adjust
  • Time Format 12 Hour
  • Face Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list