Skip Content
CLOCK,RND,ANALOG,24 HR,12IN,BLK,120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOCK,RND,ANALOG,24 HR,12IN,BLK,120

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CHZ7
  • Mfr. Model # 2CHZ7
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 2.12 lbs

Technical Specs

  • Depth 1-1/2"
  • Item Quartz Clock
  • Case Color Black
  • Features Electric, Low Profile
  • Includes 78-3/4" Cord with Two-Prong Plug
  • Mount Wall or Surface
  • Power Source 110 V and (1) AA Battery
  • Lens Material Glass
  • Shape Round
  • Case Material Plastic
  • Face Dia. 11-3/8"
  • Overall Dia. 12"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List