Skip Content
CLOCK,QUARTZ,ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOCK,QUARTZ,ROUND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6NN68
  • Mfr. Model # 6NN68
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Quartz Clock
  • Case Color Burgundy
  • Depth 2"
  • Mount Wall or Surface
  • Shape Round
  • Lens Material Glass
  • Face Dia. 19-1/4"
  • Case Material Plastic
  • Overall Dia. 24"
  • Display Type Analog
  • Face Color White
  • Time Adjustment Manual Adjust

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list