Skip Content
CLOCK GUARD 17X20X3 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOCK GUARD 17X20X3 7/8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CJC2
  • Mfr. Model # 2CJC2
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 1.0 lbs

Product Details

Clock guard, dimensions 17 inches high x 20 inches wide x 3-7/8 inches deep.

Technical Specs

  • Depth 3-1/2"
  • Width 15"
  • Height 17"
  • Case Material Metal
  • For Use With 14" Clock
  • Item Clock Guard
  • Case Color Black
  • Mount Wall
  • Shape Hexagon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list