Skip Content
CLOCK AND BELL GUARD,STEEL WIRE,SUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOCK AND BELL GUARD,STEEL WIRE,SUR

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AFZ6
  • Mfr. Model # 4AFZ6
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Colour White
  • Depth 6"
  • For Use With Clocks, Bells
  • Material 9 ga. Coated Steel Wire
  • Height 10-1/2"
  • Operating Temp. -40 to 250 Degrees F
  • Includes Mounting Hardware
  • Item Clock and Bell Guard
  • Indoor/Outdoor Indoor, Outdoor
  • Mounting Surface
  • Back Open
  • Width 10-1/2"
  • Diameter 10-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list