CLOCK AND BELL GUARD,SS WIRE,SURFAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOCK AND BELL GUARD,SS WIRE,SURFAC

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AGA1
  • Mfr. Model # 4AGA1
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Depth 6"
  • Colour Natural
  • Height 16-1/2"
  • For Use With Clocks, Bells
  • Includes Mounting Hardware
  • Item Clock and Bell Guard
  • Material Stainless Steel Wire
  • Operating Temp. -40 to 250 Degrees F
  • Width 16-1/2"
  • Indoor/Outdoor Indoor, Outdoor
  • Mounting Surface
  • Back Open
  • Diameter 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list