Skip Content
CLOCK ANALOG HYGROMETER,-20 TO 140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOCK ANALOG HYGROMETER,-20 TO 140

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYY8
  • Mfr. Model # 3LYY8
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Application Indoor
  • Item Analog Hygrometer with Clock
  • Temp. Accuracy (F) +/-2 Degrees
  • Battery Type (1) AA
  • Temp. Range (F) -20 Degrees to 140 Degrees
  • Degree Divisions 5 Degrees
  • Relative Humidity Range 0 to 100%
  • Mounting Wall
  • Scale Color Red
  • Temp. Accuracy (C) -2
  • Humidity Accuracy +/-2%
  • Diameter 9-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list