Skip Content
CLOCK,13.5 IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOCK,13.5 IN DIA.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3FE17
  • Mfr. Model # 3FE17
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 2.35 lbs

Technical Specs

  • Depth 1-3/4"
  • Features Shatter Proof Lens, Low Profile
  • Item Quartz Atomic DST Clock
  • Case Color Black
  • Mount Wall or Surface
  • Power Source (1) AA Battery
  • Shape Round
  • Lens Material Plastic
  • Face Dia. 12"
  • Case Material Plastic
  • Overall Dia. 13-1/2"
  • Display Type Analog
  • Movement Type Quartz
  • Face Color White
  • Time Format 12 Hour
  • Time Adjustment Radio Control/Atomic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list