Skip Content
CLIPBOARD,LETTER,PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIPBOARD,LETTER,PURPLE

SAUNDERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DNU2
  • Mfr. Model # 1DNU2
  • UNSPSC # 44111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Height 13-1/4"
  • Colour Purple
  • Item Clipboard
  • Material Plastic
  • Sheet Size 8-1/2 x 11"
  • Clip Type High Capacity
  • File Size Letter
  • Width 8-7/8"
  • Clip Capacity 1"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list