Skip Content
CLIPBOARD,LETTER,LIGHT BROWN,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIPBOARD,LETTER,LIGHT BROWN,PK2

SAUNDERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GEJ7
  • Mfr. Model # 1GEJ7
  • UNSPSC # 44122012
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Light Brown
  • Material Hardboard
  • Height 12-1/2"
  • Item Clipboard
  • Sheet Size 8-1/2 x 11"
  • File Size Letter
  • Clip Capacity 1"
  • Clip Type Clamp
  • Width 9"
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition Carbon Free Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list