Skip Content
CLIPBOARD,LETTER,ICE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIPBOARD,LETTER,ICE BLUE

SAUNDERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DNT6
  • Mfr. Model # 1DNT6
  • UNSPSC # 44111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Height 12-1/2"
  • Colour Ice Blue
  • Item Clipboard
  • Material Plastic
  • Sheet Size 8-1/2 x 11"
  • Clip Type Low Profile
  • File Size Letter
  • Width 8-7/8"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Clip Capacity 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List