Skip Content
CLIPBOARD,LETTER,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIPBOARD,LETTER,BLACK

SAUNDERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GEJ4
  • Mfr. Model # 1GEJ4
  • UNSPSC # 44122012
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Black
  • Height 13-1/4"
  • Material Plastic
  • Width 8-7/8"
  • Item Clipboard
  • Clip Type High Capacity
  • Sheet Size 8-1/2 x 11"
  • Clip Capacity 1"
  • File Size Letter
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list