Skip Content
CLIPBOARD,23 IN X 26 IN,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLIPBOARD,23 IN X 26 IN,BROWN

SAUNDERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XMR2
  • Mfr. Model # 3XMR2
  • UNSPSC # 44122012
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Colour Brown
  • Height 23"
  • Includes Elastic Band
  • Item Clipboard
  • Material Hardboard
  • Width 26"
  • Sheet Size 23" x 26"
  • Clip Capacity 1"
  • Clip Type High Tension
  • File Size 23" x 26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list