CLIP WIRE ROPE PIGGYBACK 7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLIP WIRE ROPE PIGGYBACK 7/8IN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM253D
  • Mfr. Model # M253D
  • UNSPSC # 31162305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.38 lbs

Product Details

CM Piggyback Wedge Socket Clips secure the dead end of wire rope to wedge socket. Available in 3/8 to 1-1/2 in. sizes. Drop forged saddles. Approved by OSHA. Hot dip Galvanized plus orange Painted U-bolts. Patent 5427469 U.S. Class 403/396

Technical Specs

  • Finish Galvanized
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list