CLIP WIRE ROPE MALLEABLE 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP WIRE ROPE MALLEABLE 3/4IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2901-0048
  • Mfr. Model # 2901-0048
  • UNSPSC # 31162903
  • CATALOGUE PAGE # 1908
  • Shipping Weight 68.0 lbs

Product Details

Malleable wire rope clip, 3/4 inch.

Technical Specs

  • Min. Torque 75 ft.-lbs.
  • Finish Electro-Galvanized
  • Includes Guard Lines and Fencing
  • Item Malleable Wire Rope Clips
  • Material Galvanized
  • Min. Number of Clips 5
  • Standards FF-C-450D, Type 1, Class 2
  • Clip Type Galvanized
  • Wire Rope Dia. 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list