Skip Content
CLIP WIRE ROPE MALLEABLE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP WIRE ROPE MALLEABLE 1IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2901-0100
  • Mfr. Model # 2901-0100
  • UNSPSC # 31162903
  • CATALOGUE PAGE # 1908
  • Shipping Weight 1.46 lbs

Product Details

Malleable wire rope clip, 1 inch.

Technical Specs

  • Min. Torque 130 ft.-lbs.
  • Item Malleable Wire Rope Clips
  • Includes Guard Lines and Fencing
  • Finish Electro-Galvanized
  • Material Galvanized
  • Min. Number of Clips 6
  • Standards FF-C-450D, Type 1, Class 2
  • Clip Type Galvanized
  • Wire Rope Dia. 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list