CLIP WIRE ROPE G450 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP WIRE ROPE G450 1/4IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1010051
  • Mfr. Model # 1010051
  • UNSPSC # 31162413
  • CATALOGUE PAGE # 1908
  • Shipping Weight 0.18 lbs

Product Details

Wire rope accessory, forged wire rope clips, G-450, galvanized, 1/4 inch wire rope size.

Technical Specs

  • Wire Rope Dia. 1/4"
  • Min. Torque 15 ft.-lbs.
  • Includes U-Bolt, Saddle, (2) Nuts
  • Finish Painted
  • Item Forged Wire Rope Clip
  • Min. Number of Clips 2
  • Material Steel
  • Standards ASME B30.26, FF-C-450 Type 1, Class 1
  • Clip Type U-Bolt
  • Rope Turn Back 4-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list