Skip Content
CLIP WIRE ROPE G450 1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP WIRE ROPE G450 1-1/8IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1010257
  • Mfr. Model # 1010257
  • UNSPSC # 31162413
  • CATALOGUE PAGE # 1908
  • Shipping Weight 32.0 lbs

Product Details

Forged wire rope clip, model G-450, galvanized, 1-1/8 inch.

Technical Specs

  • Finish Painted
  • Includes U-Bolt, Saddle, (2) Nuts
  • Item Forged Wire Rope Clip
  • Material Steel
  • Min. Number of Clips 6
  • Clip Type U-Bolt
  • Standards ASME B30.26, FF-C-450 Type 1, Class 1
  • Min. Torque 225 ft.-lbs.
  • Rope Turn Back 34"
  • Wire Rope Dia. 1-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list