CLIP WIRE ROPE G450 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP WIRE ROPE G450 1-1/4IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1010275
  • Mfr. Model # 1010275
  • UNSPSC # 31162413
  • CATALOGUE PAGE # 1908
  • Shipping Weight 4.21 lbs

Product Details

Forged wire rope clip, model G-450, galvanized, 1-1/4 inch.

Technical Specs

  • Finish Painted
  • Includes U-Bolt, Saddle, (2) Nuts
  • Item Forged Wire Rope Clip
  • Material Steel
  • Min. Number of Clips 7
  • Standards ASME B30.26, FF-C-450 Type 1, Class 1
  • Clip Type U-Bolt
  • Min. Torque 360 ft.-lbs.
  • Rope Turn Back 44"
  • Wire Rope Dia. 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list