CLIP WIRE ROPE FORGED 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP WIRE ROPE FORGED 3/8IN

GOLDEN U-BOLT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2907-0024
  • Mfr. Model # 2907-0024
  • UNSPSC # 31162903
  • CATALOGUE PAGE # 1908
  • Shipping Weight 0.5 lbs

Product Details

Drop forged saddle. Heavy-duty galvanized.

Technical Specs

  • Min. Torque 45 ft.-lbs.
  • Finish Galvanized
  • Item Forged Wire Rope Clip
  • Includes Guard Lines and Fencing
  • Material Galvanized
  • Min. Number of Clips 2
  • Standards FF-C-450, Type 1, Class 1 and ASME B30.26
  • Clip Type U-Bolt
  • Wire Rope Dia. 3/8"
  • Rope Turn Back 6-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list