CLIP WIRE ROPE FORGED 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLIP WIRE ROPE FORGED 3/16IN

GOLDEN U-BOLT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2907-0012
  • Mfr. Model # 2907-0012
  • UNSPSC # 31162903
  • CATALOGUE PAGE # 1908
  • Shipping Weight 0.1 lbs

Product Details

Drop forged saddle. Heavy-duty galvanized.

Technical Specs

  • Min. Torque 7-1/2 ft.-lbs.
  • Finish Galvanized
  • Min. Number of Clips 2
  • Clip Type U-Bolt
  • Includes Guard Lines and Fencing
  • Material Galvanized
  • Standards FF-C-450, Type 1, Class 1 and ASME B30.26
  • Item Forged Wire Rope Clip
  • Rope Turn Back 3-3/4"
  • Wire Rope Dia. 3/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list