CLIP WIRE ROPE 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLIP WIRE ROPE 5/16IN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM247
  • Mfr. Model # M247
  • UNSPSC # 31162305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

CM Galvanized Wire Rope Clips meet Federal Specifications FF-C-450 Type 1 Class 1 on all sizes 1/4 in. and larger. U-bolts and nuts electro-Galvanized on 1/8 in. and 3/16 in. sizes Hot dip Galvanized all other sizes. All bases Hot dip Galvanized.

Technical Specs

  • Finish Galvanized
  • Material Steel
  • Item Wire Rope Clip
  • Standards FF-C-450 Type 1, Class 1
  • Clip Type U-Bolt
  • Min. Number of Clips 2
  • Rope Turn Back 5-1/4"
  • Min. Torque 30 ft.-lb.
  • Wire Rope Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list