Skip Content
CLIP WIRE ROPE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLIP WIRE ROPE 1IN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM254
  • Mfr. Model # M254
  • UNSPSC # 31162305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

CM Galvanized Wire Rope Clips meet Federal Specifications FF-C-450 Type 1 Class 1 on all sizes 1/4 in. and larger. U-bolts and nuts electro-Galvanized on 1/8 in. and 3/16 in. sizes Hot dip Galvanized all other sizes. All bases Hot dip Galvanized.

Technical Specs

  • Material Steel
  • Finish Galvanized
  • Min. Torque 225 ft.-lbs.
  • Item Wire Rope Clip
  • Min. Number of Clips 5
  • Standards FF-C-450, Type 1, Class 1
  • Clip Type U-Bolt
  • Rope Turn Back 26"
  • Wire Rope Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list